Abbotsford
PANPNF1010RD

PANDUIT PNF10-10R-D Pan-Term® PNF10-10R-D Ring Terminal, Funnel, Yellow, Nylon, 10-12 AWG, #10 Stud

Price $0.5948 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF10-10R-D

Description

The PNF10-10R-D Pan-TermĀ® Terminal is a nylon insulated, ring terminal with funnel entry. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Grip Sleeve
Temperature Rating 221 F Width 0.37 in
Standards cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-112) UPC 074983810260

Packages

500 - UNIT - (500)