Abbotsford
PANPNF1010RL

PANDUIT PNF10-10R-L Pan-Term® PNF10-10R-L Loose Piece Ring Terminal

Price $1.6376 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF10-10R-L

Description

Ring Terminal, 12 – 10 AWG, #10 stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Rust-Proof Plating, Vinyl Coated
Color Yellow Barrel Type Grip Sleeve
Temperature Rating 221 °F Width 0.38 in
Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-112) UPC 074983513338

Packages

250 - UNIT - (250)