Abbotsford
PANPNF148RC

PANDUIT PNF14-8R-C Pan-Term® PNF14-8R-C Ring Terminal

Price $1.3288 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF14-8R-C

Description

Ring Terminal, 16 – 14 AWG, #8 stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Grip Sleeve
Barrel Length 1.74 in Temperature Rating 221 °F
Width 7.9 mm Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-153)
UPC 074983513260

Packages

100 - UNIT - (100)