Abbotsford
PANPNF1414RC

PANDUIT PNF14-14R-C Pan-Term® PNF14-14R-C Ring Terminal

Price $1.4211 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF14-14R-C

Description

Ring Terminal, 16 – 14 AWG, 1/4" stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Ring Terminal Type Insulated
Conductor Size 16-14 AWG, 1.5 - 2.5 mm² Stud Size 1/4 in
Voltage Rating 600 V Material Nylon
Finish Tin Plated Color Blue
Barrel Type Grip Sleeve Barrel Length 0.53 in
Temperature Rating 221 °F Length 1.06 in
Width 0.46 in Standards CSA LR31212, UL Listed
UPC 074983513284

Packages

100 - UNIT - (100)