Description
Ring Terminal, 16 – 14 AWG, 3/8" stud size, funnel entry, nylon insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tinned |
| Color | Blue | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.57 in | Temperature Rating | 221 F |
| Length | 1.14 in | Width | 0.53 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-110) | UPC | 074983523498 |
Packages
| 250 - UNIT - (250) |