Description
Ring Terminal, 22 – 18 AWG, #6 stud size, narrow tongue, funnel entry, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Length | 0.37 in |
| Temperature Rating | 221 F | Width | 0.22 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-101) | UPC | 074983810611 |
Packages
| 1000 - UNIT - (1000) |