Description
Ring Terminal, 22 – 18 AWG, #8 stud size, funnel entry, nylon insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Grip Sleeve |
| Barrel Length | 0.43 in | Temperature Rating | 221 °F |
| Width | 7.9 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-149) |
| UPC | 074983513185 |
Packages
| 100 - UNIT - (100) |