Description
Heat Shrink Ring Terminal 16 – 14 AWG, #10 stud size.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Brazed Seam |
| Barrel Length | 0.25 in | Temperature Rating | 230 F |
| Width | 0.32 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983818068 |
Packages
| 125 - UNIT - (125) |