Abbotsford
PANPK614RT

PANDUIT PK6-14R-T Pan-Term® PK6-14R-T Ring Terminal

Price $2.8125 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PK6-14R-T

Description

Ring terminal, #6 AWG, KYNAR insulated, 1/4" stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Insulation Grip Sleeve
Temperature Rating 300 F Length 1.63 in
Width 0.47 in Standards UL Listed 587H E52164
UPC 074983198108

Packages

200 - UNIT - (200)