Description
Ring terminal, 12 – 10 AWG, KYNAR insulated, # 6 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.44 in | Temperature Rating | 300 F |
| Width | 0.37 in | Standards | UL Listed 587H E52164 |
| UPC | 074983828715 |
Packages
| 250 - UNIT - (250) |