PANDUIT PK14-14R-C Pan-Term® PK14-14R-C Ring Terminal
Description
Ring terminal, 18 – 14 AWG, KYNAR insulated, 1/4" stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Grip Sleeve |
| Barrel Length | 0.85 in | Temperature Rating | 300 F |
| Width | 0.46 in | Standards | UL Listed 587H E52164 |
| UPC | 074983828654 |
Packages
| 100 - UNIT - (100) |