Description
Ring terminal, 18 – 14 AWG, KYNAR insulated, 5/16" stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.85 in | Temperature Rating | 300 F |
| Length | 1.08 in | Width | 0.46 in |
| Standards | UL Listed 587H E52164 | UPC | 074983828678 |
Packages
| 5000 - UNIT - (5000) |