Description
The PK14-6R-C Pan-TermĀ® Terminal is a KYNAR insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Grip Sleeve |
| Barrel Length | 0.36 in | Temperature Rating | 300 F |
| Width | 0.31 in | Standards | UL Listed 587H E52164 |
| UPC | 074983828593 |
Packages
| 100 - UNIT - (100) |