Abbotsford
PANPK1810RC

PANDUIT PK18-10R-C Pan-Term® PK18-10R-C Ring Terminal

Price $1.9977 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PK18-10R-C

Description

Ring terminal, 22 – 18 AWG, KYNAR insulated, #10 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Barrel Length 0.37 in Temperature Rating 300 F
Width 0.31 in Standards UL Listed 587H E52164
UPC 074983828517

Packages

100 - UNIT - (100)