Description
Ring Terminal, large wire, 4 AWG, 1/4" stud size, vinyl insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Funnel |
| Barrel Length | 0.8 in | Temperature Rating | 221 F |
| Width | 0.55 in | Standards | cULus Listed 587H E52164 |
| UPC | 074983871070 |
Packages
| 200 - UNIT - (200) |