Description
Ring Terminal, large wire, 4 AWG, 5/16" stud size, vinyl expanded insulation, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Length | 0.8 in |
| Temperature Rating | 221 °F | Width | 0.68 in |
| Standards | cULus Listed 587H E52164 | UPC | 074983870424 |
Packages
| 200 - UNIT - (200) |