Description
Ring Terminal, large wire, 6 AWG, #10 stud size, vinyl expanded insulation, 10 pc. package quantity.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Brazed Seam,Insulation Support |
| Barrel Length | 0.68 in | Temperature Rating | 221 F |
| Length | 1.61 in | Width | 0.47 in |
| Standards | cULus Listed 587H E52164 | UPC | 074983124558 |
Packages
| 100 - UNIT - (100) |