Abbotsford
PANPV656RX

PANDUIT PV6-56R-X Pan-Term® PV6-56R-X Loose Piece Ring Terminal

Price $5.0815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV6-56R-X
Documents Documents

Description

Ring Terminal, large wire, 6 AWG, 5/16" stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.72 in Temperature Rating 221 F
Length 1.74 in Width 0.62 in
Standards cULus Listed 587H E52164 UPC 074983124428

Packages

100 - UNIT - (100)