Description
Ring Terminal, large wire, 6 AWG, #8 stud size, vinyl insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Length | 0.69 in |
| Temperature Rating | 221 F | Width | 0.47 in |
| Standards | cULus Listed 587H E52164 | UPC | 074983871193 |
Packages
| 200 - UNIT - (200) |