Description
The PV8-10R-TY Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.65 in | Temperature Rating | 221 F |
| Width | 0.47 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983421176 |
Packages
| 200 - UNIT - (200) |