Abbotsford
PANPV810RXQY

PANDUIT PV8-10RX-QY Pan-Term® PV8-10RX-QY Ring Terminal, Expanded, Red, Vinyl, 8 AWG, #10 Stud,

Price $3.1296 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV8-10RX-QY
Documents Documents

Description

Ring Terminal, large wire, 8 AWG, #10 stud size, vinyl expanded insulation, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Funnel
Barrel Length 0.65 in Temperature Rating 221 F
Width 0.47 in Standards cULus Listed 587H E52164
UPC 074983695041

Packages

125 - UNIT - (125)