Abbotsford
PANPV812RXY

PANDUIT PV8-12R-XY Pan-Term® PV8-12R-XY Loose Piece Ring Terminal

Price $4.0265 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV8-12R-XY
Documents Documents

Description

Ring Terminal, large wire, 8 AWG, 1/2" stud size, vinyl insulated, 10 pc. package quantity.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.68 in Temperature Rating 221 F
Length 1.74 in Width 0.82 in
Standards cULus Listed 587H E52164 UPC 074983124510

Packages

50 - UNIT - (50)