Description
Ring Terminal, large wire, 8 AWG, 3/8" stud size, vinyl expanded insulation, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Funnel |
| Barrel Length | 0.67 in | Temperature Rating | 221 °F |
| Width | 15 mm | Standards | cULus Listed 587H E52164 |
| UPC | 074983695102 |
Packages
| 125 - UNIT - (125) |