Abbotsford
PANPV856RQY

PANDUIT PV8-56R-QY Pan-Term® PV8-56R-QY Loose Piece Ring Terminal

Price $2.9514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV8-56R-QY
Documents Documents

Description

Ring Terminal, large wire, 8 AWG, 5/16" stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.38 in Temperature Rating 221 °F
Width 15 mm Standards cULus Listed 587H E52164
UPC 074983695119

Packages

25 - UNIT - (25)