Description
Ring Terminal, large wire, 8 AWG, 5/16" stud size, vinyl expanded insulation, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Brazed Seam,Insulation Support |
| Barrel Length | 0.67 in | Temperature Rating | 221 F |
| Length | 1.62 in | Width | 0.59 in |
| Standards | cULus Listed 587H E52164 | UPC | 074983695126 |
Packages
| 125 - UNIT - (125) |