Description
Ring Terminal, narrow tongue, large wire, 8 AWG, #8 stud size, vinyl insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Funnel |
| Barrel Length | 0.65 in | Temperature Rating | 221 °F |
| Width | 0.36 in | Standards | cULus Listed 587H E52164 |
| UPC | 074983030316 |
Packages
| 125 - UNIT - (125) |