Abbotsford
PANPV88RQY

PANDUIT PV8-8R-QY Pan-Term® Insulated Ring Terminal Loose-Piece 8 AWG #8 Stud size

Price $2.9514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV8-8R-QY
Documents Documents

Description

Ring Terminal, large wire, 8 AWG, #8 stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose-Piece
Conductor Size 8 AWG Stud Size #8
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Red Barrel Type Funnel
Tang Type Ring Barrel Length 0.65 in
Barrel Configuration Funnel Entry Temperature Rating 221 °F
Width 9.5 mm Standards UL Listed 587H E52164
UPC 074983695133

Packages

25 - UNIT - (25)