PANDUIT PV10-14F-L Pan-Term® Insulated Fork Terminal Loose-Piece 14-10 AWG 1/4 in Stud size
Description
Fork Terminal, vinyl insulated, funnel entry, 12- 10 AWG, 1/4 stud size, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Fork Terminal | Type | Loose-Piece |
| Conductor Size | 14-10 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Yellow | Barrel Type | Funnel |
| Tang Size | Fork | Barrel Length | 0.44 in |
| Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
| Width | 7.9 mm | Standards | C22.2 No. 65, UL486A-486B, 587H, E52164, LR312120 |
| UPC | 074983804160 |
Packages
| 50 - UNIT - (50) |