Abbotsford
PANPV1014RXL

PANDUIT PV10-14RX-L Pan-Term® PV10-14RX-L Loose Piece Ring Terminal

Price $1.4062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-14RX-L
Documents Documents

Description

Ring Terminal, 12 – 10 AWG, 1/4" stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Beveled
Barrel Length 0.65 in Temperature Rating 221 °F
Width 13.2 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801749

Packages

250 - UNIT - (250)