Description
Ring Terminal, 12 – 10 AWG, #10 stud size, vinyl insulated, expanded insulation for large wire O.D., bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tinned |
| Color | Yellow | Barrel Type | Insulation Support, Brazed Seam |
| Temperature Rating | 221 F | Width | 0.31 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983801732 |
Packages
| 500 - UNIT - (500) |