Description
Ring Terminal, 12 – 10 AWG, #10 stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Yellow | Barrel Type | Insulation Support, Brazed Seam |
| Temperature Rating | 221 °F | Width | 0.31 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983801725 |
Packages
| 50 - UNIT - (50) |