Description
Ring Terminal, 12 – 10 AWG, 1/2" stud size, vinyl insulated, funnel entry, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Yellow | Barrel Type | Insulation Support, Brazed Seam |
| Temperature Rating | 221 °F | Width | 0.72 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983124503 |
Packages
| 125 - UNIT - (125) |