PANDUIT PV10-8F-D Pan-Term® PV10-8F-D Loose Piece Terminal
Description
Fork Terminal, vinyl insulated, funnel entry, 14- 10AWG, #8 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Funnel |
| Barrel Length | 0.52 in | Temperature Rating | 221 °F |
| Width | 9.4 mm | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983804139 |
Packages
| 500 - UNIT - (500) |