Description
Ring Terminal, 12 – 10 AWG, #8 stud size, vinyl insulated, expanded insulation for large wire O.D, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Insulation Support, Brazed Seam |
| Barrel Length | 0.55 in | Temperature Rating | 221 °F |
| Width | 0.31 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983801718 |
Packages
| 500 - UNIT - (500) |