Description
Ring Terminal, 16 – 12 AWG, 1/4" stud size, heavy duty, vinyl insulated, funnel entry, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Insulation Support, Brazed Seam |
| Barrel Length | 0.61 in | Temperature Rating | 221 F |
| Width | 0.52 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983802593 |
Packages
| 500 - UNIT - (500) |