Abbotsford
PANPV1210HDRD

PANDUIT PV12-10HDR-D Pan-Term® PV12-10HDR-D Loose Piece Ring Terminal

Price $0.3799 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV12-10HDR-D

Description

Ring Terminal, 16 – 12 AWG, #10 stud size, heavy duty, vinyl insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Insulation Support, Brazed Seam
Barrel Length 0.54 in Temperature Rating 221 F
Width 0.37 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983802579

Packages

500 - UNIT - (500)