Description
Ring Terminal, 16 – 12 AWG, #10 stud size, heavy duty, vinyl insulated, funnel entry, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Brazed Seam,Insulation Support |
| Barrel Length | 0.54 in | Temperature Rating | 221 °F |
| Length | 1.08 in | Width | 0.37 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983802562 |
Packages
| 50 - UNIT - (50) |