Description
Ring terminal, vinyl insulated. Funnel entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL flammability UL 94V-0, maximum insulation temperature 105°C.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Ring Terminal | Type | Loose-Piece |
| Conductor Size | 16-14 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Funnel |
| Barrel Length | 0.56 in | Barrel Configuration | Funnel Entry |
| Temperature Rating | 221 °F | Width | 7.9 mm |
| Standards | cULus Listed 587H E52164, CSA Certified LR31212 | UPC | 074983801220 |
Packages
| 500 - UNIT - (500) |