Description
Ring Terminal, 16 – 14 AWG, #10 stud size, vinyl insulated, expanded insulation for large wire O.D., bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Expanded Entry |
| Barrel Length | 0.48 in | Temperature Rating | 221 F |
| Width | 0.31 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983801619 |
Packages
| 1000 - UNIT - (1000) |