Description
Ring Terminal, 16 – 14 AWG, #4 stud size, vinyl insulated, funnel entry, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Length | 0.42 in |
| Temperature Rating | 221 F | Width | 0.25 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983801152 |
Packages
| 1000 - UNIT - (1000) |