PANDUIT PV14-4RX-C Pan-Term® PV14-4RX-C Loose Piece
Description
Ring Terminal, 16 – 14 AWG, #4 stud size, vinyl insulated, expanded insulation for large wire O.D.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Brazed Seam,Insulation Support |
| Barrel Length | 0.44 in | Temperature Rating | 221 F |
| Length | .87 in | Width | 0.25 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983801541 |
Packages
| 500 - UNIT - (500) |