Description
Ring Terminal, 16 – 14 AWG, 5/16" stud size, vinyl insulated, expanded insulation for large wire O.D.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Brazed Seam,Insulation Support |
| Barrel Length | 0.58 in | Temperature Rating | 221 °F |
| Length | 1.16 in | Width | 11.7 mm |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983120468 |
Packages
| 50 - UNIT - (50) |