Abbotsford
PANPV146RXC

PANDUIT PV14-6RX-C Pan-Term® PV14-6RX-C Loose Piece

Price $0.9219 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV14-6RX-C
Documents Documents

Description

Ring Terminal, 16 – 14 AWG, #6 stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Expanded Entry
Barrel Length 0.48 in Temperature Rating 221 °F
Width 7.9 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801565

Packages

500 - UNIT - (500)