Description
Ring Terminal, 22 – 18 AWG, 1/4" stud size, vinyl insulated, funnel entry, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Ring Terminal | Type | Loose-Piece |
| Conductor Size | 22-18 AWG | Stud Size | 1/4 in |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Type | Funnel |
| Tang Type | Ring | Barrel Length | 0.44 in |
| Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
| Width | 7.8 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983688562 |
Packages
| 100 - UNIT - (100) |