PANDUIT PV18-10RX-MY Pan-Term® PV18-10RX-MY Ring Terminal
Description
Ring Terminal, 22 – 18 AWG, #10 stud size, vinyl insulated, expanded insulation for large wire O.D., bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.4 in | Temperature Rating | 221 F |
| Width | 0.31 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983411665 |
Packages
| 1000 - UNIT - (1000) |