Description
Ring Terminal, 22 – 18 AWG, 1/2" stud size, vinyl insulated, funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Red | Barrel Type | Funnel |
| Temperature Rating | 221 °F | Width | 0.72 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983120475 |
Packages
| 250 - UNIT - (250) |