Abbotsford
PANPV1856RCY

PANDUIT PV18-56R-CY Pan-Term® PV18-56R-CY Ring Terminal, Vinyl Insulated-Funnel Entry

Price $0.9899 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV18-56R-CY

Description

Ring Terminal, 22 – 18 AWG, 5/16" stud size, vinyl insulated, funnel entry, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.44 in Temperature Rating 221 °F
Width 11.7 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983689217

Packages

100 - UNIT - (100)