Description
Ring terminal, vinyl insulated. Funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Ring Terminal | Type | Loose-Piece |
| Conductor Size | 22-18 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Tin Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.39 in | Barrel Configuration | Funnel Entry |
| Temperature Rating | 221 °F | Width | 7.9 mm |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983417186 |
Packages
| 1000 - UNIT - (1000) |