Description
Ring Terminal, 26 – 22 AWG, #10 stud size, vinyl insulated, funnel entry, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Material | Copper |
| Finish | Tin Plated | Width | 0.32 in |
| UPC | 613056757936 |
Packages
| 1000 - UNIT - (1000) |