Description
Ring Terminal, 26 – 22 AWG, #4 stud size, vinyl insulated, funnel entry, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Material | Copper |
| Finish | Tin Plated | Width | 0.21 in |
| UPC | 613056757981 |
Packages
| 500 - UNIT - (500) |